21-1/2 x 17-3/8 in. Oval Undermount Bathroom Sink in Bone
Ovalyn™ 21-1/2 x 17-3/8 in. Oval Undermount Bathroom Sink in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes mounting kit and template
- Unglazed rim
- Front overflow
- Made from vitreous china
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Ovalyn™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 17-3/8 in
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Length:
- 21-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Bowl Size:
- 19 in x 15-3/8 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 033056565315
- Width:
- 17-3/8 in