This product requires certification to purchase.

19-1/4 in. Undermount Oval Vitreous China Bathroom Sink in White

American Standard

Ovalyn Universal Access™ 19-1/4 in. Undermount Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #A9482000020
  • Item #1855299
  • Manufacturer Part #9482000.020
3.6 out of 5 Customer Rating
Brand image
American Standard

Ovalyn Universal Access™ 19-1/4 in. Undermount Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #A9482000020
  • Item #1855299
  • Manufacturer Part #9482000.020
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Unglazed rim
  • Rear overflow
  • Includes undercounter mounting kit and template
  • Nominal dimensions: 19-1/4" x 15-3/4" (489mm x 400mm)
  • Bowl size: 13-1/4" x 16-3/4"
  • Made from vitreous china
  • 16-3/4" (425mm) wide
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2M
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B651 M90
Collection:
Ovalyn Universal Access™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16 in
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
5-11/16 in
IAPMO Listed:
No
Length:
19-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Oval
Sink Bowl Size:
16-3/4 in x 13-1/4 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
033056556672
Width:
15-3/4 in