Packing Kit for American Standard 421.000M Commercial Prison Lavatory Fitting
Packing Kit for American Standard 421.000M Commercial Prison Lavatory Fitting
Product Details
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 421.000M Commercial Lavatory Fitting
- Faucet Part Type:
- Packing
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 012611168536
- WaterSense Labeled:
- No
- Width:
- 4-1/2