Sensor Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #7037103.002
Paradigm™ Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- 0.35 gpm pressure compensating,vandal-resistant multi-laminar spray
- CR-P2 lithium battery preinstalled in the faucet
- Battery Life: 5 years @ 4,000 uses per month
- Hygienic, touch-free operation
- Clean, Integrated Design: All electronics contained in faucet spout. No control box below deck.
- Easy Installation & Maintenance: Faucet installs from the top. All serviceable parts are easily accessible.
- Flexible Selectronic® Platform with programmable sensor and interchangeable power supplies.
- Self-Cleaning Solenoid Reduces Maintenance: Integral wiper spring prevents clogging and run-on. Silicon seals.
- Adjustable Range: Detection zone can be adjusted manually or with optional remote control.
- Faucet automatically shuts off upon loss of power or dead battery. Single Inlet for cold or tempered water. Filter assembly protects the solenoid valve from debris. Periodically purges stagnant water from faucet and supply lines. Safety Timer turns water off if the sensor is blocked for 55 seconds. Timing is adjustable with remote control. Lead-Free
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Solenoid
- Collection:
- Paradigm™ Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 7-1/2 in
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- Handle Included:
- No
- Height:
- 7-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UPC:
- 012611607745
- Vandal Resistant:
- Yes
- Width:
- 2 in