This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

PARADIGM SELECT FCT 1070 BASE 0.5 GPM
American Standard PARADIGM SELECT FCT 1070 BASE 0.5 GPM
Manufacturer Part #A703B305002
American Standard

Paradigm™ Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A702B305002
  • Item #7864438
  • Manufacturer Part #702B305.002
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

PARADIGM SELECT FCT 1070 BASE 0.5 GPM
American Standard PARADIGM SELECT FCT 1070 BASE 0.5 GPM
Manufacturer Part #A703B305002
American Standard

Paradigm™ Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A702B305002
  • Item #7864438
  • Manufacturer Part #702B305.002
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 0.5 gpm pressure compensating, vandal-resistant multi-laminar spray
  • SmarTherm® Safety Shut-Off: Integral thermostatic hot water temperature limiter meets ASSE 1070 without a separate thermostatic mixing valve
  • Above-Deck Mixing: Allows user to manually adjust temperature. Adjustable hot limit stop. Red & blue indicators.
  • Removable Mixing Handle: Installer can set temperature and remove handle to prevent user adjustment. Cover plug included.
  • Dual Inlets: For hot and cold water. Check valves included to prevent cross flow. Filter assemblies protect the solenoid valve from debris.
  • Hygienic, touch-free operation
  • Clean, Integrated Design: All electronics contained in faucet spout. No control box below deck.
  • Easy Installation & Maintenance: Faucet installs from the top. All serviceable parts are easily accessible.
  • Flexible Selectronic® Platform with programmable sensor and interchangeable power supplies.
  • Self-Cleaning Solenoid integral wiper spring prevents clogging and run-on. Silicon seals. Adjustable detection zone can be adjusted. Faucet automatically shuts off upon loss of power or dead battery. Auto purge periodically purges stagnant water from faucet and supply lines. Safety Timer turns water off if the sensor is blocked for 55 seconds. Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Type:
Lithium
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Solenoid
Collection:
Paradigm™ Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
7-1/2
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
7-1/2
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
7-1/2
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Spout Height:
6-5/8
Spout Reach:
5-1/2
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
Yes
Trim Only:
No
UPC:
012611607592
Vandal Resistant:
Yes
Width:
2