This product requires certification to purchase.

23 in. Undermount Stainless Steel Single Bowl Kitchen Sink

American Standard

Pekoe® 23 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A18SB10231800075
  • Item #7265224
  • Manufacturer Part #18SB.10231800.075
4.5 out of 5 Customer Rating
Brand image
American Standard

Pekoe® 23 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A18SB10231800075
  • Item #7265224
  • Manufacturer Part #18SB.10231800.075
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium 18 guage stainless steel
  • Undermount installation for a custom look
  • Handmade single bowl sink
  • Includes drain
  • Includes installation hardware, cutout template and instructions
  • Requires 26" cabinet
  • Equipped with SoundSecure+™ rubber sound pads on the bottom and sides of your sink for extra protection against unwanted noise and vibration
  • Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Includes bottom grids
  • Extra deep sink: 10"
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-9/16 in
Gauge (metal)
18 ga
Length
23 in
Sink Bowl Size
21 in x 16 in x 10 in
Sink Size Range
20 in - 25.99 in
Width
18 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Pekoe®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Rear Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.3
IAPMO Listed
Yes
UPC
791556101203