This product requires certification to purchase.

29 in. Undermount Stainless Steel Double Bowl Kitchen Sink

American Standard

Pekoe® 29 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #A18DB6291800075
  • Item #7864486
  • Manufacturer Part #18DB6291800.075
5 out of 5 Customer Rating
Brand image
American Standard

Pekoe® 29 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #A18DB6291800075
  • Item #7864486
  • Manufacturer Part #18DB6291800.075
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fabricated Double Bowl Stainless Steel kitchen sink
  • 18 Gauge Stainless Steel
  • 6" depth with offset drains
  • 10mm radius corners
  • Undermount installation
  • Features SoundSecure+™ Sound Pads
  • Features StoneLock™ Undercoating
  • 32" (813mm) cabinet required
  • Includes: - 7302287-401.0750A Bottom Grid Set - (2) 9028000.075 Waste Fittings - 791676-100.0070A Undermount Sink Clips - Cutout template - Installation Instructions
  • Nominal Dimensions: 29" x 18" x 6" (737 x 457 x 152mm);Bowl Size (equal size bowls): 13" (330mm) wide 16" (406mm) front to back 6" (152mm) deep
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Pekoe®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-9/16 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
29 in
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
13 in x 16 in x 6 in
Sink Bowl Size, Right:
13 in x 16 in x 6 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
UPC:
193406017304
Width:
18 in