33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink
Pekoe® 33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handcrafted from durable 18-gauge stainless steel
- 33" x 22" x 9" Single Bowl Sink
- SoundSecure+: Exceptional sound deadening with rubber sound pads on both the bottom and sides on the underside of your sink for extra protection against unwanted noise and vibration.
- StoneLock: Multi-layer spray insulation covers the underside of your sink to further help with sound absorptionand to minimize condensation.
- Includes drain and strainer, as well as protective bottom grid
- Limited Lifetime Warranty on Sink; 1 year Limited Warranty on all accessories
- Installation instructions and cutout template included
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Collection:
- Pekoe®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Faucet Included:
- No
- Gauge (metal):
- 18
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/4 in x 16-9/16 in x 8 in
- Sink Depth:
- 9
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 791556107281
- Width:
- 22