Single Handle Lever Handle Bar Faucet in Polished Chrome
Pekoe™ Single Handle Lever Handle Bar Faucet in Polished Chrome
Product Details
Product Details
- Ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
- Durable brass construction for long life
- ADA approved metal lever handle
- Lifetime finish won't tarnish or scratch
- Lifetime warranty
- Coordinating Pull out, Pull Down, Semi-Professional and Kitchen Faucets also available
- Optional component: M961850-YYY0A (Metal Base plate) includes putty plate
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pekoe™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7
- Spout Reach:
- 5-3/4
- Spout Swivel:
- 150°
- Spout Type:
- High Arc, Swivel
- UPC:
- 012611434037
- WaterSense Labeled:
- No