Spray Arm Bushing for 4332.350 Pekoe Kitchen Faucet
Pekoe® Spray Arm Bushing for 4332.350 Pekoe Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine American Standard repair part
- Spray arm bushing pekoe
- Easy to Install
Specifications
- Brand Model Compatibility:
- 4332.350 Pekoe® Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Pekoe®
- Faucet Part Type:
- Bushing
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 012611439940