0.5 gpf Wall Mount High-Efficiency Urinal System Manual Flush Valve in White
Pintbrook™ 0.5 gpf Wall Mount High-Efficiency Urinal System Manual Flush Valve in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Pintbrook urinal system with manual flush valve from American Standard features a water-saving flow rate of 0.5 gallons per flush, offering 50% water savings when compared to a 1.0 gpf urinal system. A contoured chinaware design provides superior splash protection. This high-efficiency urinal system's manual flush valve requires no routine maintenance, no diaphragm to change, and no filter screen to clean, providing cost-savings.
- High Efficiency Urinal (HEU) operates in the range of 0.125 gpf – 0.5 gpf (0.47 Lpf – 1.9 Lpf)
- Powerful washdown flushing action
- Optimized chinaware contours provide superior splash protection
- 3/4" (19 mm) inlet spud with 2" (51 mm) outlet connection
- Wall hanger included
- Manual piston-operated flush valve
- Exclusive DynaClean® self-cleaning wiper spring technology
- Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
- Non-hold open handle provides automatic shut-off
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2, ASME A112.19.2 2008
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Pintbrook™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Outlet Spud Location:
- Rear
- Outlet Spud Size:
- 2
- WaterSense Labeled:
- Yes
- Width:
- 14-15/16