Piston Assembly for American Standard 7015.051 Manual Flush Valve 0.5 gpf
Piston Assembly for American Standard 7015.051 Manual Flush Valve 0.5 gpf
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 7015.051 0.5 gpf Manual Flush Valve
- Flow Rate:
- 0.5 gpf
- Product Type:
- Piston Assembly
- UPC:
- 012611555039
- WaterSense Labeled:
- No