Piston Assembly for Selectronic® 6065.111, 6066.111, 6065.521, 6065.121 and 6066.121 Toilet Flush Valves
Piston Assembly for Selectronic® 6065.111, 6066.111, 6065.521, 6065.121 and 6066.121 Toilet Flush Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Selectronic® 6065.111, 6066.111, 6065.521, 6065.121 and 6066.121 Toilet Flush Valves
- Product Type:
- Piston Assembly
- UL Listed:
- No
- UPC:
- 012611568176
- WaterSense Labeled:
- No