Plastic Aerator Key for 4508101
Plastic Aerator Key for 4508101
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 4508101
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Faucet Part Type:
- Aerator Key
- GSA Approved:
- No
- Height:
- 9/10
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 012611435065
- WaterSense Labeled:
- No
- Width:
- 1-3/10