Plastic Elongated Open Front Toilet Seat in White
Plastic Elongated Open Front Toilet Seat in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extra heavy duty open front seat
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- UPC:
- 033056695210