Plastic Mounting Nut in Black
Plastic Mounting Nut in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with American Standard® faucets
- Hand tighten
- Easy to install
- Durable plastic construction
Specifications
- Application:
- Repair
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Material:
- Plastic
- NSF Certified:
- Yes
- UPC:
- 012611377563