Plastic Seal Kit for Jasmine® 3821 Series, Reliant+ 4205 Series and Connoisseur 400
Plastic Seal Kit for Jasmine® 3821 Series, Reliant+ 4205 Series and Connoisseur 400
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Disk with seals
- For Silhouette single control kitchen faucet
- Plastic disk
- For Jasmine® 3821 series, Reliant+® 4205 series and Connoisseur® 400
Documents
Specifications
- Brand Model Compatibility:
- Jasmine® 3821 Series, Reliant+ 4205 Series, Connoisseur 400
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Seal Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 012611577918