Plastic Toe-Tap Drain in Arctic White
Deep Soak® Plastic Toe-Tap Drain in Arctic White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes one-piece cartridge: Simplifies installation and maintenance
- Double ceramic pressure balance cartridge: Combination of ceramic disc mixing valve and a ceramic balancing spool in a one-piece cartridge
- Ceramic disc mixing valve: Assures a lifetime of drip-free performance and smooth handle operation
- Ceramic balancing spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions
- Integrated check valves: Engineered to eliminate cross flow
- Adjustable hot limit safety stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
- Back-to-back capability: Hot and cold can be reversed quickly and easily
- Metal wall escutcheon
- Metal lever handle; For use with flash shower rough-in valves
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.1016
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Deep Soak®
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Trim Only:
- No
- UPC:
- 033056711637
- WaterSense Labeled:
- No
- Width:
- 9 in