This product requires certification to purchase.

Plastic Y Connector

American Standard

Plastic Y Connector

  • Fast #
  • Part #AM9505120070A
  • Item #5103465
  • Manufacturer Part #M950512-0070A
3.1 out of 5 Customer Rating
Brand image
American Standard

Plastic Y Connector

  • Fast #
  • Part #AM9505120070A
  • Item #5103465
  • Manufacturer Part #M950512-0070A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • American Standard® genuine repair part
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
Selectronic® Multi-AC Faucets and Flush Valves
Faucet Part Type:
Shower Hose
GSA Approved:
No
IAPMO Listed:
No
Length:
9-3/10
NSF Certified:
No
UPC:
012611516993
WaterSense Labeled:
No
Width:
4-1/10