PLUG BUTTON, WRENCH & SET SCREW KIT
PLUG BUTTON, WRENCH & SET SCREW KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine American Standard® repair part
- Easy installation
- Designed to function flawlessly
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Global
- Type:
- AM9709000020A
- UPC:
- 012611887079
- Width:
- 3/16