Plug-In AC Power Kit
Plug-In AC Power Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Class 2 UL certified
- Input Voltage: 120 VAC, 60 Hz
- Includes power supply, capacitor module and connector locking device
- Can we used with all Selectronic base models
- .35 gpm saves 84% of water usage when compared to a 2.2 gpm faucet
Documents
Specifications
- Diameter:
- 1
- Length:
- 75
- Material:
- Plastic
- Type:
- APK01PAC
- UPC:
- 012611961120
- WaterSense Labeled:
- No