14-1/4 in. Stainless Steel Basin Rack
Portsmouth 14-1/4 in. Stainless Steel Basin Rack
Package Quantity Info:
Each: 1 Case: 10 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Expertly engineered to fit the Portsmouth 16" Bar Sink
- Equipped with bottom feet and side bumpers for premium protection
- Coordinating Stainless Steel Finish
- 1 year limited warranty
Specifications
- Collection:
- Portsmouth
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 14-1/4
- Material:
- Stainless Steel
- Product Type:
- Basin Rack
- Shape:
- Round
- Size:
- 14-1/4 in
- UPC:
- 791556109254