This product requires certification to purchase.

17-13/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

American Standard

Portsmouth® 17-13/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A18SB6181600S075
  • Item #7864449
  • Manufacturer Part #18SB6181600S.075
3.9 out of 5 Customer Rating
Brand image
American Standard

Portsmouth® 17-13/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A18SB6181600S075
  • Item #7864449
  • Manufacturer Part #18SB6181600S.075
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single Bowl Stainless Steel kitchen sink
  • 18 Gauge Stainless Steel
  • 6" depth
  • Undermount installation
  • 21" (533mm) cabinet required
  • Includes: - 9028000.075 Waste Fitting - 791676-100.0070A Undermount Sink Clips
  • Features SoundSecure+™ Sound Pads
  • Features StoneLock™ Undercoating
  • Cutout template and instructions included
  • Nominal Dimensions: 17-13/16" x 15-15/16" x 6" (453 x 405 x 152mm);Bowl Size: 15-7/8" (403mm) wide 13-15/16" (354mm) front to back 6" (152mm) deep
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-9/16 in
Gauge (metal)
18 ga
Length
17-13/16 in
Sink Bowl Size
15-7/8 in x 13-15/16 in x 6 in
Sink Depth
6 in
Sink Size Range
Less than 20 in
Width
15-15/16 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Portsmouth®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.19.3
CSA Certified
CSA B45.2
IAPMO Listed
Yes
Origin
Global
UPC
193406014211