This product requires certification to purchase.

23-3/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink

American Standard

Portsmouth® 23-3/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A18SB9231800S075
  • Item #7263698
  • Manufacturer Part #18SB.9231800S.075
5 out of 5 Customer Rating
Brand image
American Standard

Portsmouth® 23-3/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A18SB9231800S075
  • Item #7263698
  • Manufacturer Part #18SB.9231800S.075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Premium 18 guage stainless steel
  • Undermount installation for a custom look
  • Single bowl sink
  • Includes drain
  • Includes installation hardware, cutout template and instructions
  • Requires 30" cabinet
  • Equipped with SoundSecure+™ rubber sound pads on the bottom and sides of your sink for extra protection against unwanted noise and vibration
  • Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Requires bottom grids
  • Bowl size: 23-3/8" x 17-3/4" x 9"
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-9/16 in
Gauge (metal)
18 ga
Length
23-3/8 in
Sink Bowl Size
21-7/16 in x 15-3/4 in x 9 in
Sink Depth
9-1/16 in
Sink Size Range
20 in - 25.99 in
Width
17-3/4 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Portsmouth®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.3
IAPMO Listed
Yes
UPC
791556100893