24 x 19 in. Rectangular Pedestal Sink with Base White
Portsmouth® 24 x 19 in. Rectangular Pedestal Sink with Base White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
American Standard 20-1/8 x 20-9/16 in. Pedestal Sink Base in White
Part #A734906401020
- Vitreous china
- Turn-of-the century detailing on lavatory and pedestal
- Rear overflow
- Faucet holes on 8" (203 mm) centers
- Supplied with mounting kit
- Faucet ledge with large deck area (faucet not included)
- Design-matched to Townsend Champion toilets
- Right Height for greater comfort during use
- 24-3/8" x 19-1/2" (619 x 495mm)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Portsmouth®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24-3/8 in
- Faucet Center Size:
- 8 in
- Height:
- 35-7/16 in
- Length:
- 24-3/8 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 19-1/2 in