This product requires certification to purchase.

29-3/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink

American Standard

Portsmouth® 29-3/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A18SB6301800S075
  • Item #7864462
  • Manufacturer Part #18SB6301800S.075
4.4 out of 5 Customer Rating
Brand image
American Standard

Portsmouth® 29-3/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A18SB6301800S075
  • Item #7864462
  • Manufacturer Part #18SB6301800S.075
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single Bowl Stainless Steel kitchen sink
  • 18 Gauge Stainless Steel
  • 6" depth with offset drain
  • Undermount installation
  • 33" (838mm) cabinet required
  • Includes: - 9028000.075 Waste Fitting - 791676-100.0070A Undermount Sink Clips
  • Features SoundSecure+™ Sound Pads
  • Features StoneLock™ Undercoating
  • Cutout template and instructions included
  • Nominal Dimensions: 29-3/4" x 18" x 6" (756 x 457 x 152mm);Bowl Size: 27-3/4" (705mm) wide 16-1/8" (410mm) front to back 6" (152mm) deep
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-9/16 in
Gauge (metal)
18 ga
Length
29-3/4 in
Sink Bowl Size
27-3/4 in x 16-1/8 in x 6 in
Sink Depth
18 in
Sink Size Range
26 in - 30.99 in
Width
18 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Portsmouth®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Rear Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.19.3
CSA Certified
CSA B45.2
IAPMO Listed
Yes
Origin
Global
UPC
193406013092