This product requires certification to purchase.

1.28 gpf Toilet Tank in White

American Standard

Portsmouth® Champion® Pro 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4327A104020
  • Item #4834939
  • Manufacturer Part #4327A104.020
4.7 out of 5 Customer Rating
Brand image
American Standard

Portsmouth® Champion® Pro 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4327A104020
  • Item #4834939
  • Manufacturer Part #4327A104.020
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Tank only
  • Material: Vitreous china
  • Flow rate: 1.28 gpf
  • Meets EPA WaterSense® criteria
  • Trade exclusive tank
  • Piston action accelerator flush valve: 4"
  • Coordinates with Portsmouth Suite
  • Includes EZ-Install tools w/color match bowl caps
  • EverClean Surface included
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Portsmouth® Champion® Pro
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-7/8
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
13-5/8
IAPMO Listed:
Yes
Length:
8-7/8
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
791556057821
WaterSense Labeled:
Yes
Width:
16-5/8