Single Handle Pull Out Kitchen Faucet in Stainless Steel - PVD
Portsmouth® Single Handle Pull Out Kitchen Faucet in Stainless Steel - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 84-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
- Memory position valving allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
- Integral check valves prevent back flow
- Pull-down spray has adjustable spray pattern-stream to spray
- Pull out Spray Spout: Switches water flow from a stream
- Swivel spout
- 1.8 gpm/6.8 Lpm maximum flow
- Metal lever handle
- Can be mounted with or without supplied metal escutcheon
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Portsmouth®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Deck Plate Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Out, Monoblock
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/8 in
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 6-5/16 in
- Spout Reach:
- 8-9/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 012611525148