@ *CVR* *PRESTI BYP CLEA/BN
Prestige® @ *CVR* *PRESTI BYP CLEA/BN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 15-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Safety Tempered glass
- Easy-to-clean bottom track system
- Overall Height: 68" (1727mm)
- Simple out-of-square adjustment
- Two bracketed towel bars
- Fits Opening: 56" - 60" (1422-1524mm)
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Prestige®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Glass Type:
- Clear
- Height:
- 68
- Installation Type:
- Alcove
- NSF Certified:
- Yes
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 31 in+
- Shower Glass Type:
- Clear
- Type:
- AAM00795400006
- UPC:
- 033056759615
- Width:
- 60