@ *CVR* NEO CLEA/ORBR
Prestige® @ *CVR* NEO CLEA/ORBR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Tempered safety glass
- No cutting required
- Door can swing left or right
- Full-length magnetic closure
- Overall Height: 68-1/2" (1740mm)
- Centerline: 17-1/2" x 24-3/8" x 17-1/2" (445mm x 619mm x 445mm)
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Prestige®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Glass Type:
- Clear
- Height:
- 68-1/2
- Installation Type:
- Alcove
- NSF Certified:
- Yes
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 26-30 in
- Shower Glass Type:
- Clear
- Type:
- AAMPQF14400224
- UPC:
- 033056760352
- Width:
- 24-43/100