@ *CVR* *PRINCET BATH *AMERIC RHO A
Princeton™ @ *CVR* *PRINCET BATH *AMERIC RHO A
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Americast Brand Engineered Material
- Above-floor rough installation
- Glossy Porcelain finish
- Recessed bath with integral apron and tiling flange
- Integral lumbar support
- Beveled headrest
- Full slip-resistant surface
- End drain outlet
- New integral base
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F-462, ASTM E162
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 42 gal
- Collection:
- Princeton™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Control Type:
- Electronic
- Depth:
- 9-1/2
- Drain Included:
- No
- Drain Location:
- Right
- Height:
- 17-1/2
- Installation Type:
- 3 Wall Alcove
- Length:
- 60
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Height:
- 17-1/2
- Overall Length:
- 60
- Overall Width:
- 30
- Type:
- A2393202TC222
- UPC:
- 033056657362
- Weight:
- 129
- Width:
- 30