This product requires certification to purchase.

6-19/100 in. Handle Kit in Polished Chrome

American Standard

Princeton® 6-19/100 in. Handle Kit in Polished Chrome

  • Fast #
  • Part #AM9624040020A
  • Item #5103886
  • Manufacturer Part #M962404-0020A
4.8 out of 5 Customer Rating
Brand image
American Standard

Princeton® 6-19/100 in. Handle Kit in Polished Chrome

  • Fast #
  • Part #AM9624040020A
  • Item #5103886
  • Manufacturer Part #M962404-0020A
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
22DB.6332284S.075 Kitchen Sink
Collection:
Princeton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
UPC:
012611384196
Width:
5-1/10 in