60 in. x 34 in. Soaker Alcove Bathtub with Right Drain in White
Princeton™ 60 in. x 34 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Americast™ technology brand engineered material
- Glossy porcelain finish
- Recessed bath with integral apron and tiling flange
- Extra wide ledge for placement of toiletries
- Integral lumbar support
- Beveled headrest
- Full slip-resistant surface
- Integral base
- End drain outlet
- Factory-installed overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.4, ANSI A117.1, ANSI Z124.1
- ASME:
- ASME A112.19.4
- ASTM:
- ASTM F-462, ASTM E162
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Shape:
- Oval
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 42 gal
- Collection:
- Princeton™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 1 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Americast®
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Height:
- 14 in
- Overall Length:
- 60 in
- Overall Width:
- 34 in
- Overflow Type:
- Round
- Pump Location:
- Left
- Soaking Depth:
- 9-1/2 in
- UL Listed:
- No
- UPC:
- 033056179314
- Weight:
- 118 lb
- cUPC Certified:
- No