This product requires certification to purchase.

60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in Arctic

American Standard Bathing

Princeton™ 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in Arctic

  • Fast #
  • Part #A2390202011
  • Item #4732287
  • Manufacturer Part #2390202.011
4 out of 5 Customer Rating
Brand image
American Standard Bathing

Princeton™ 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in Arctic

  • Fast #
  • Part #A2390202011
  • Item #4732287
  • Manufacturer Part #2390202.011
4 out of 5 Customer Rating

X Points

Color Finish Name: Arctic Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Americast® offers a durable alternative to cast iron and is 50% lighter in weight
  • Full slip-resistant surface
  • Integral lumbar support and beveled headrest
  • ADA compliant with seat installed at head end
  • Integral base
  • Integral apron
  • End drain outlet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124
ASME:
ASME A112.19.1
ASTM:
ASTM F-462
Above Floor Rough:
No
Application:
Residential
Basin Length:
42 in
Basin Shape:
Rectangle
Basin Width:
19 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B45.5
Capacity:
42 gal
Collection:
Princeton™
Color Finish Category:
Whites
Color Finish Name:
Arctic
Drain Included:
No
Drain Location:
Left
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Apron Front, Alcove
Material:
Americast
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
14 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Soaking Depth:
9-1/2 in
UL Listed:
No
UPC:
033056711446
Weight:
110 lb
cUPC Certified:
No