60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Princeton™ 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Slip-resistant
- Integral lumbar support and beveled headrest
- Glossy porcelain finish
- Integral base
- Recessed bath with integral apron and tiling flange
- Includes drain stopper and escutcheon
- Americast feature retains heat longer and emits less sound
- ADA compliant with seat installed at head end
- 10 Year Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.4, ANSI Z124.1
- ASME:
- ASME A112.19.4
- ASTM:
- ASTM E-162, ASTM F-462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 56 in
- Basin Shape:
- Rectangle
- Basin Width:
- 25 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2, CSA B45.2
- Capacity:
- 42 gal
- Collection:
- Princeton™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 9-1/2 in
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- Height:
- 14 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Steel
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 14 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Soaking Depth:
- 9-1/2 in
- UL Listed:
- No
- UPC:
- 033056168578
- Weight:
- 111 lb
- Width:
- 30 in
- cUPC Certified:
- No