60 x 30 in. Soaker Alcove Bathtub Left Drain in Bone
Princeton™ 60 x 30 in. Soaker Alcove Bathtub Left Drain in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Americast Brand Engineered Material
- Above-floor rough installation
- Recessed bath with integral apron
- Integral 3-sided tile/water retention flange for easy installation
- Integral lumbar support with beveled headrest
- Pre-leveled tub bottom for easier installation
- ADA compliant
- 10 Year Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Depth:
- 9-1/2
- Basin Length:
- 56
- Basin Shape:
- Oval
- Basin Width:
- 26 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B125.2, CSA B45.2
- Capacity:
- 42 gal
- Collection:
- Princeton™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Configuration:
- Soaker
- Depth:
- 60
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 2-1/8
- Height:
- 18-7/16
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60
- Material:
- Americast
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Length:
- 60
- Overall Width:
- 30
- Soaking Depth:
- 9-1/2
- UPC:
- 033056057629
- Weight:
- 119
- Width:
- 30