This product requires certification to purchase.

60 x 30 in. Soaker Alcove Bathtub Left Drain in Linen

American Standard

Princeton™ 60 x 30 in. Soaker Alcove Bathtub Left Drain in Linen

  • Fast #
  • Part #A2392202222
  • Item #1645068
  • Manufacturer Part #2392202.222
3.7 out of 5 Customer Rating
Brand image
American Standard

Princeton™ 60 x 30 in. Soaker Alcove Bathtub Left Drain in Linen

  • Fast #
  • Part #A2392202222
  • Item #1645068
  • Manufacturer Part #2392202.222
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Linen Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Americast™ technology brand engineered material
  • Full slip-resistant surface
  • Integral lumbar support and beveled headrest
  • Glossy Porcelain finish
  • Integral base
  • End drain outlet
  • ADA compliant with seat installed at head end
  • 10 Year Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124
ASME:
ASME A112.19.1
ASTM:
ASTM F-462
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
42 in
Basin Shape:
Oval
Basin Width:
19 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B45.5
Capacity:
42 gal
Collection:
Princeton™
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Configuration:
Soaker
Depth:
60 in
Drain Included:
No
Drain Location:
Left
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
18-7/16 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Americast®
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Soaking Depth:
9-1/2 in
UL Listed:
No
UPC:
033056233092
Weight:
119 lb
Width:
30 in
cUPC Certified:
No