This product requires certification to purchase.

60 x 30 in. Soaker Alcove Bathtub Left Drain in White

American Standard

Princeton™ 60 x 30 in. Soaker Alcove Bathtub Left Drain in White

  • Fast #
  • Part #A2396202ICHTC020
  • Item #4732076
  • Manufacturer Part #2396202ICHTC.020
5 out of 5 Customer Rating
Brand image
American Standard

Princeton™ 60 x 30 in. Soaker Alcove Bathtub Left Drain in White

  • Fast #
  • Part #A2396202ICHTC020
  • Item #4732076
  • Manufacturer Part #2396202ICHTC.020
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Americast Brand Engineered Material
  • Above-floor rough installation
  • Glossy Porcelain finish
  • Recessed bath with integral apron and tiling flange
  • Extra wide ledge for placement of toiletries
  • Integral lumbar support
  • Beveled headrest
  • Full slip-resistant surface
  • End drain outlet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z124.1, ANSI A117.1
ASME:
ASME A112.19.4
ASTM:
ASTM F-462, ASTM E162
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
56 in
Basin Shape:
Oval
Basin Width:
25 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
42 gal
Collection:
Princeton™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
9-1/2 in
Drain Included:
Yes
Drain Location:
Left
Installation Type:
3 Wall Alcove
Material:
Americast®
NSF Certified:
Yes
Number of Occupants:
1
Origin:
Domestic
Overall Height:
17-1/2 in
Overall Length:
60 in
Overall Width:
30 in
Soaking Depth:
9-1/2 in
UPC:
033056477533
Weight:
118 lb