60 x 34 in. 42 gal 3-Wall Alcove Bathtub with Right Hand Drain in Bone
Princeton™ 60 x 34 in. 42 gal 3-Wall Alcove Bathtub with Right Hand Drain in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full slip-resistant surface
- Temperature insulation qualities designed to compare favorably with acrylic
- One-piece recess bath
- Integral apron
- Integral lumbar support and beveled headrest
- Extra wide ledge
- End drain outlet
- Integral base
- ADA compliant with seat installed at head end
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.1, ANSI A117.1, ANSI A112.19.4
- ASME:
- ASME A112.19.4
- ASTM:
- ASTM F-462, ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2, CSA B45.2
- Capacity:
- 42 gal
- Collection:
- Princeton™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Configuration:
- Soaker
- Depth:
- 60 in
- Drain Location:
- Right
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- Height:
- 14 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 34 in
- UL Listed:
- No
- UPC:
- 033056057957
- Width:
- 34 in