60 x 34 in. Above Floor Bathtub with Right Drain with End Drain in White
Princeton™ 60 x 34 in. Above Floor Bathtub with Right Drain with End Drain in White
Product Details
Product Details
- Americast™ technology brand engineered material
- Glossy porcelain finish
- Above-floor rough installation
- Recessed bath with integral apron and tiling flange
- Integral lumbar support
- Beveled headrest
- Full slip-resistant surface
- Integral base
- End drain outlet
- Factory-installed overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.4, ANSI Z124.1
- ASME:
- ASME A112.19.4
- ASTM:
- ASTM F-462, ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2, CSA B45.2
- Capacity:
- 42 gal
- Collection:
- Princeton™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 60
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 17-1/2
- IAPMO Listed:
- No
- Installation Type:
- Above Floor
- Length:
- 60
- Material:
- Americast
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Length:
- 60
- Overall Width:
- 34
- UL Listed:
- No
- UPC:
- 033056412060
- Width:
- 34