60 x 34 in. Left Hand Drain Bath Tub in Bone
Princeton™ 60 x 34 in. Left Hand Drain Bath Tub in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glossy porcelain finish
- Recessed bath with integral apron and tiling flange
- Americast™ technology brand engineered material
- ADA compliant with seat installed at head end
- Full slip-resistant surface
- End drain outlet
- Beveled headrest
- Extra wide ledge for placement of toiletries
- Integral base
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.1, ANSI A117.1
- ASME:
- ASME A112.19.4
- ASTM:
- ASTM F-462, ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.2, CSA B45.2
- Capacity:
- 42 gal
- Collection:
- Princeton™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 60 in
- Drain Location:
- Left
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- No
- Height:
- 14 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 34 in
- Size:
- 60 in x 34 in
- Toilet Bowl Length:
- 60 in
- WaterSense Labeled:
- No
- Width:
- 34 in