Monoblock Bathroom Sink Faucet in Polished Chrome
Princeton® Monoblock Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
- Speed Connect® drain has less parts for a quick installation
- Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
- Flexible stainless steel cable installs effortlessly in tight spaces
- Braided flexible hoses with 3/8" compression connectors
- Faucet can be mounted on 4" centers using optional escutcheon or single hole mounting method
- Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
- No adjustments required - seals the first time, every time.
- Flexible stainless steel cable - installs effortlessly in tight spaces.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Princeton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-7/8 in
- Spout Type:
- Standard
- Trim Only:
- No
- UPC:
- 012611523571
- WaterSense Labeled:
- Yes