Oval Rectangular Bathtub with Left Drain, Ledge and Overflow in White
Princeton™ Oval Rectangular Bathtub with Left Drain, Ledge and Overflow in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Americast™ technology brand engineered material
- Glossy porcelain finish
- Recessed bath with integral apron and tiling flange
- Extra wide ledge for placement of toiletries
- Integral lumbar support
- Beveled headrest
- Full slip-resistant surface
- End drain outlet
- Integral base
- ADA compliant with seat installed at head end
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124.1, ANSI A112.19.4
- ASME:
- ASME A112.19.4
- ASTM:
- ASTM F-462, ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 42 gal
- Collection:
- Princeton™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-1/2
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 14
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 60
- Material:
- Composite
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Length:
- 60
- Overall Width:
- 34
- UL Listed:
- No
- UPC:
- 033056144138
- Width:
- 34