60 in. x 32 in. Alcove Bathtub with Left Hand Drain in White
Princeton Pro 60 in. x 32 in. Alcove Bathtub with Left Hand Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Quality materials: Enamel-over-steel creates a durable, scratch- and stain-resistant surface
- Ease of installation: Equipped with leveling support, no mortar required
- Integral 3-sided flange: Tile/water retention flange for installation ease and protection from water damage; installation hardware is included
- Slip-resistant floor: Textured bottom surface helps prevent slipping for more secure bathing
- Bathing comfort: Features comfortable 9 ½” water depth
- Great value: Quality and features are designed to save time and money
- Limited lifetime warranty: Buy with confidence
Documents
Specifications
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F462
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.2
- Capacity:
- 42 gal
- Collection:
- Princeton Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Installation Type:
- 3 Wall Alcove
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 14
- Overall Length:
- 60
- Overall Width:
- 32
- Overflow Type:
- Round
- Type:
- A1398202020
- UPC:
- 193406311174
- Weight:
- 67.02