This product requires certification to purchase.

60 x 30 in. Alcove Enameled Steel Bathtub with Left Hand Drain in White

American Standard

Princeton Pro 60 x 30 in. Alcove Enameled Steel Bathtub with Left Hand Drain in White

  • Fast #
  • Part #A1392202020
  • Item #11585221
  • Manufacturer Part #1392202.020
5 out of 5 Customer Rating
Brand image
American Standard

Princeton Pro 60 x 30 in. Alcove Enameled Steel Bathtub with Left Hand Drain in White

  • Fast #
  • Part #A1392202020
  • Item #11585221
  • Manufacturer Part #1392202.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Quality materials: Enamel-over-steel creates a durable, scratch- and stain-resistant surface
  • Above the floor rough: No need to relocate the drain
  • Ease of installation: Equipped with leveling support for accurate installation, no mortar required
  • Integral 3-sided flange: tile/water retention flange for installation ease and protection from water damage; installation hardware is included
  • Slip-resistant floor: Textured bottom surface helps prevent slipping for more secure bathing
  • Bathing comfort: Features comfortable 9 ½” water depth
  • Great value: quality and features are designed to save time and money
  • ADA compliant: Meets the requirements of the Americans with Disabilities Act
  • Limited lifetime warranty: Buy with confidence
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Above Floor Rough:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
CSA B45
Capacity:
42 gal
Collection:
Princeton Pro
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Height:
17-1/2 in
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Steel
Number of Occupants:
1
Origin:
Domestic
Overall Length:
60 in
Overall Width:
30 in
Soaking Depth:
9-1/2 in
UPC:
193406305579
Weight:
70.327 lb