This product requires certification to purchase.

60 x 30 in. Alcove Enameled Steel Bathtub with Right Hand Drain in White

American Standard

Princeton Pro 60 x 30 in. Alcove Enameled Steel Bathtub with Right Hand Drain in White

  • Fast #
  • Part #A1391202020
  • Item #11461099
  • Manufacturer Part #1391202.020
4.6 out of 5 Customer Rating
American Standard

Princeton Pro 60 x 30 in. Alcove Enameled Steel Bathtub with Right Hand Drain in White

  • Fast #
  • Part #A1391202020
  • Item #11461099
  • Manufacturer Part #1391202.020
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Quality materials: Enamel-over-steel creates a durable, scratch- and stain-resistant surface
  • Ease of installation: Equipped with leveling support for accurate installation, no mortar required
  • Integral 3-sided flange: Tile/water retention flange for installation ease and protection from water damage; installation hardware is included
  • Slip-resistant floor: Textured bottom surface helps prevent slipping for more secure bathing
  • Bathing comfort: Features comfortable 9 ½” water depth
  • Great value: Quality and features are designed to save time and money
  • Limited Lifetime Warranty: Buy with confidence
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.4
Above Floor Rough:
No
Basin Length:
42 in
Basin Shape:
Oval
Basin Width:
19 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
CSA B45
Capacity:
42 gal
Collection:
Princeton Pro
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
9-1/2 in
Drain Included:
No
Drain Location:
Right
Length:
60 in
Material:
Steel
Number of Occupants:
1
Origin:
Domestic
Overall Height:
14 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Soaking Depth:
9-1/2 in
UPC:
193406305562
Weight:
63.0625 lb
Width:
30 in