60 x 30 in. Alcove Enameled Steel Bathtub with Right Hand Drain in White
Princeton Pro 60 x 30 in. Alcove Enameled Steel Bathtub with Right Hand Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quality materials: Enamel-over-steel creates a durable, scratch- and stain-resistant surface
- Above the floor rough: No need to relocate the drain
- Ease of installation: Equipped with leveling support for accurate installation, no mortar required
- Integral 3-sided flange: tile/water retention flange for installation ease and protection from water damage; installation hardware is included
- Slip-resistant floor: Textured bottom surface helps prevent slipping for more secure bathing
- Bathing comfort: Features comfortable 9 ½” water depth
- Great value: quality and features are designed to save time and money
- ADA compliant: Meets the requirements of the Americans with Disabilities Act
- Limited lifetime warranty: Buy with confidence
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Above Floor Rough:
- Yes
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45
- Capacity:
- 42 gal
- Collection:
- Princeton Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 17-1/2 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Steel
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Soaking Depth:
- 9-1/2 in
- UPC:
- 193406305586
- Weight:
- 70.327 lb