This product requires certification to purchase.

Elongated Toilet Bowl in White

American Standard

Priolo® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3697001020
  • Item #4733288
  • Manufacturer Part #3697001.020
5 out of 5 Customer Rating
Brand image
American Standard

Priolo® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3697001020
  • Item #4733288
  • Manufacturer Part #3697001.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Toilet bowl only
  • Material: Vitreous china
  • High efficiency and low-consumption
  • Condensation channel
  • Glazed trapway: 2-1/8"
  • Inlet spud: 1-1/2"
  • Seat not included
  • 1-1/2" inlet spud
  • 2 bolt caps
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Priolo®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-5/8
EPA Compliant:
No
Flush Type:
Gravity
GSA Approved:
No
Height:
16-1/12
IAPMO Listed:
No
Length:
29-5/8
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Spud Location:
Rear
Tank Only:
No
Toilet Bowl Height:
16-1/2
Toilet Bowl Length:
29-5/8
Toilet Bowl Width:
14
Toilet Installation:
Wall Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Seat Type:
Open Front
Toilet Type:
Bowl
UPC:
033056831366
WaterSense Labeled:
Yes
Width:
14