2.5 gpm Tub and Shower Trim Kit in Polished Chrome
Quentin™ 2.5 gpm Tub and Shower Trim Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 81-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trim only
- Rain showerhead: 6"
- Less Valve
- For use with R120 Series Valves
- Cast Brass Valve Body: Durable - Quality that will last a lifetime. Ideal material for prolonged contact with water.
- Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance. Allows easy control over both water temperature and volume.
- Pressure Balancing Valve Cartridge: Maintains constant output temperature in response to changes in relative hot and cold supply pressure. Diaphragm system engineered to eliminate cross flow. Avoids failure due to mineral deposits - ideal for use in hard water.
- Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
- Exclusive Plaster Guard: Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations. Two piece design allows valve to be tested prior to trim installation.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Quentin™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- UPC:
- 012611459801
- WaterSense Labeled:
- No