This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

American Standard

Quentin® Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A7440101295
  • Item #4729425
  • Manufacturer Part #7440101.295
4 out of 5 Customer Rating
Brand image
American Standard

Quentin® Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A7440101295
  • Item #4729425
  • Manufacturer Part #7440101.295
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Braided flex hoses with 3/8" compression connectors
  • Speed Connect® drain has less parts for a quick installation
  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • ADA compliant design is easy to use
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Brass swivel spout is durable, easy to clean, and ideal for prolonged contact with water
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Metal lever handles
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
7-1/2 in
Faucet Connection Size
3/8 in
Flow Rate
1.2 gpm
Height
9-3/8 in
Length
7-1/2 in
Spout Height
6-3/4 in
Spout Reach
5-1/4 in
Width
6-1/4 in
Included Components
Deck Plate Included
No
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Volume Control
Collection
Quentin®
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Standard
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
IAPMO Listed
No
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
012611459634